Buy more than* S$200* and get FREE SHIPPING

Combination Square

3.00 (1)
Purpose
90 and 45 degree marking, 90 and 45 degree marking
Overall Width (mm)
120
Weight (g)
186
Overall Length (mm)
305
Thickness (mm)
19
Material
(Scale) aluminum, (base) steel
Specification
With bubble tube level, scriber store type
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 LS-300 86918307 20.26 SGD
Shipped after 2017-01-23
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Ironworker, woodworking
3
From Japan
On 2016-12-15 20:02:43
Hesitation turning the fixing screws that contains the spring. Made of the accuracy of the hen is not good enough. Kana from the familiar is after.
This review is about item#86918307.

Related Products