Buy more than* S$200* and get FREE SHIPPING

Ultra-Magnetic Force Level

4.75 (8)
Adsorption Ability (N)
Magnet / 118
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Vial Sensitivity Body Dimensions (mm) Pricision Weight (g) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Vial Sensitivity Body Dimensions (mm) Pricision Weight (g) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
412-1635 0.50mm/m=0.0286degree Total length 150x47x20 Within +/- 1.50mm / m = 0.0859degree 110 White 1pc(s) 1 ML-150KW 86918404 19.99 SGD
In stock
- 0.50mm / m = 0.0286 deg Total length 100x47x20 + / Over 1.50mm / m = 0.0859 within deg 80 White 1PC 1 ML-100KW 86918386 13.99 SGD
In stock
- 0.50mm / m = 0.0286 deg Total length 100x47x20 + / Over 1.50mm / m = 0.0859 within deg 80 Black 1PC 1 ML-100KB 86918377 13.99 SGD
In stock
- 0.50mm / m = 0.0286 deg Total length 150x47x20 + / Over 1.50mm / m = 0.0859 within deg 110 Black 1PC 1 ML-150KB 86918395 19.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
8 Customer Reviews
The reviews are automatic translation.
For work
5
From Japan
On 2018-04-17 18:35:51
As written, the magnet strongly falls during work I do not have to worry I would like to purchase again
This review is about item#86918377.
Site work
5
From Japan
On 2018-04-09 14:28:20
I think this COSPA is good at this price I would like to purchase again
This review is about item#86918377.
Machine adjustment
5
From Japan
On 2018-02-22 16:59:19
It is very convenient with a magnet. Also, the phosphorescent tape under the bubble tube may be easy to see.
This review is about item#86918386.
Piping work
5
From Japan
On 2017-11-28 17:08:53
Magnetic force is also strong. There is a review that the magnetic force is weak, is not it stainless steel? It is rather troublesome to remove it considerably strongly
This review is about item#86918377.
Measurement work
4
From Japan
On 2017-05-17 08:28:51
I bought it because the price is cheap. Since I can check the delivery status, I will use it.
This review is about item#86918377.
Used to level the piping, support etc
4
From Japan
On 2016-12-19 21:11:05
Although it was written as a strong magnet, I think that it is suitable for a price without being as strong as I thought.
This review is about item#86918386.
Scaffolding work
5
From Japan
On 2016-12-06 14:55:23
I wonder if the magnet is weak for a while? But it is quite conspicuous and easy to use and favorite!
This review is about item#86918377.
Hardware installation
5
From Japan
On 2016-07-28 16:13:39
I can use it enough for the price. I think that it is a good product.
This review is about item#86918395.

Related Products