Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Square

5.00 (11)
Purpose
45 ,90, and 135 degrees, for easier marking work, 45 ,90, and 135 degrees, for easier marking work, 45 ,90, and 135 degrees, for easier marking work, 45 ,90, and 135 degrees, for easier marking work
Body Dimensions (mm)
Total length 100x total width 166x thickness 16
Scale (mm)
2x4 material with center indexing scale of
Weight (g)
230
Material
Stainless steel
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 ASQ-100SS 86918237 19.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 11
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
11 Customer Reviews
The reviews are automatic translation.
When assembling machine parts after maintenance
5
From Japan
On 2018-05-21 15:26:15
It is a low price but firm product. I am grateful that it is difficult to obtain in rural areas.
This review is about item#86918237.
To mark the 45 degree cut for forehead production
5
From Japan
On 2018-02-06 17:13:45
Very easy to use. It was cheap and it was good.
This review is about item#86918237.
For 45 degree inking
5
From Japan
On 2017-11-28 22:09:07
Just by hitting on a vertical surface 45 degrees comes out in one shot so it is handy.
This review is about item#86918237.
Scribing work
5
From Japan
On 2017-10-18 17:46:24
Make it firmer than you imagined by looking at the catalog It is extremely easy to use and is nice
This review is about item#86918237.
Hobby woodworking
5
From Japan
On 2017-07-28 19:46:37
I also want high precision right angle as my hobbies come true! It is a turn when it says "Ikaza" with stainless and maintenance free! You can trust!
This review is about item#86918237.
Use with 2 x 4 timber
5
From Japan
On 2017-06-26 19:15:05
It is convenient because the mark is precise because it uses 2 x 4 timber frequently. Because it has weight, it can be used stably.
This review is about item#86918237.
Sizing and sanding
5
From Japan
On 2017-06-20 20:09:59
The price was also cheap, making centering of 2 × 4 material easier.
This review is about item#86918237.
To create a frame
5
From Japan
On 2017-05-02 15:17:24
45 degree · 90 degree line is easy to draw accurately and convenient. Working efficiency has improved because it is easy to center out two bye.
This review is about item#86918237.
Woodworking
5
From Japan
On 2016-08-22 21:52:42
It was only a rectangular ruler, but to see the same type in other people 's photos etc. ts. It is thick and easy to stand on its own and easy to use.
This review is about item#86918237.
DIY
5
From Japan
On 2016-04-08 15:51:00
I am saved that right angles are easier to check.
This review is about item#86918237.

Related Products