Buy more than* S$200* and get FREE SHIPPING

Nut and Bolt Gauge

4.50 (2)
Purpose
For measuring length and diameter such as millimeter screw, inch screw (unified), bolts and nuts., For measuring length and diameter such as millimeter screw, inch screw (unified), bolts and nuts.
Body Dimensions (mm)
Total length 236x total width 108x thickness 6
Weight (g)
51
Material
Plastic
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 86919691 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
When organizing work materials
4
From Japan
On 2016-06-22 15:13:13
When sorting, it is a good product because you can measure the size just by fitting. Since just how to use it is written in the container, it is appreciated if you have written instructions separately.
This review is about item#86919691.
Measurement of bolts and nuts whose size is unknown
5
From Japan
On 2015-12-01 21:15:41
Bolts and nuts are standard items, so accuracy of this gauge is sufficient. If there is thread pitch gauge on this, it is perfect.
This review is about item#86919691.

Related Products