Buy more than* S$200* and get FREE SHIPPING

Profile Gauge

4.33 (3)
...see all>
Product Options
ADD TO CART
Specification Material Operating Range (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Specification Material Operating Range (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- plastic 127x30 1pc(s) 1 CG-125 86919743 21.99 SGD
In stock
- Stainless steel 293x106 1pc(s) 1 CG-300S 86919734 73.99 SGD
In stock
- - 148x49 1pc(s) 1 CG-100S 86919725 18.99 SGD
In stock
One side with magnet Plastic 257x30 1PC 1 CG-250 86919752 38.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
DIY and model
4
From Japan
On 2016-07-16 11:43:03
I got lost as to whether to make metal or resin, and made it to metal. I am troubled because the specifications of each maker are disturbed, I purchased CG - 100S gauge needle 0.9 mm, available size 146 x 50 mm What is it like to be used? I thought about the depth (needle length) that can be measured Kore I heard the world. Because the gauge is a needle, it is floating 8 mm from the main body, so it is inconvenient to copy the shape to the control panel, but what is your main job? The one made of resin is not a needle but is like a board, so it seems easy to copy. I guess it was good, but sometimes the needle is more convenient There are times when I wrote the bitches and bitches I wonder if the maker something
This review is about item#86919725.
Measurement of step
4
From Japan
On 2016-03-02 18:40:46
It was easy to make complex molds easily.
This review is about item#86919734.
Earls and irregularities
5
From Japan
On 2015-01-29 18:32:43
It was easy to use and convenient, I did not know that there is such a thing.
This review is about item#86919734.

Related Products