Buy more than* S$200* and get FREE SHIPPING

Mini Caliper

2.14 (7)
Purpose
For dimensional measurement of as-cast wheel, wood, groove depth of tire, etc., For dimensional measurement of as-cast wheel, wood, groove depth of tire, etc., For dimensional measurement of as-cast wheel, wood, groove depth of tire, etc., For dimensional measurement of as-cast wheel, wood, groove depth of tire, etc.
Minimum Scale (mm)
0.1
Dimensions C (mm)
10
Dimensions B (mm)
40
Dimensions D (mm)
17
Dimensions A (mm)
103
Measuring Range (mm)
0-50
Material
Stainless steel
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MVC-05 86919901 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 4
1 star 2
Review Rating: 2.14
7 Customer Reviews
The reviews are automatic translation.
At work
2
From Japan
On 2017-07-22 11:17:38
It was shiny and difficult to read graduation, I bought a separately black ground.
This review is about item#86919901.
Understand the size of the patient's artificial kidney with nursing
5
From Japan
On 2017-04-25 20:36:40
Until before, I was using measures and it was hard to measure, but I purchased a vernier caliper and we were able to measure the size of the protrusion of the artificial kidney
This review is about item#86919901.
Measurement of part thickness
2
From Japan
On 2016-05-26 14:56:34
I could not use it more than I thought
This review is about item#86919901.
Measurement
1
From Japan
On 2016-03-17 00:38:40
It does not become usable at all. The system is too bad. Joe, Beak Bee are free from new items. In such a system there is no meaning with vernier memory. It is a commodity of toy degree.
This review is about item#86919901.
Measurement of brake pad lining thickness, measurement of tire groove
2
From Japan
On 2015-08-17 21:20:52
Because it slides easily, it is safe to read while measuring while it can not be read correctly if there is no locking object attached ...
This review is about item#86919901.
Measure hobby
2
From Japan
On 2014-06-15 00:23:19
I think that I do not buy it if I see the actual thing, I can not read the texture memory enough to be 100 hundred.
This review is about item#86919901.
Used for portable use
1
From Japan
On 2014-03-10 11:12:34
There is one very dissatisfied part. Unlike published pictures, the vernier scale (scale to see the decimal point) is thin and it is hard to read at all. Did this photo and type change? I'd like you to exchange it for a photo.
This review is about item#86919901.

Related Products