Buy more than* S$200* and get FREE SHIPPING

Carbon Fiber Digital Caliper

4.50 (2)
Minimum Scale (mm)
0.1
Material
Carbon composite plastic
...see all>
Product Options
ADD TO CART
Dimensions B (mm) Dimensions D (mm) Dimensions A (mm) Measuring Range (mm) Functions Dimensions C (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions B (mm) Dimensions D (mm) Dimensions A (mm) Measuring Range (mm) Functions Dimensions C (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
60 30.5 178 0-100 - 12.5 1pc(s) 1 CDN-100 86919971 34.99 SGD
Shipped after 2018-01-22
77 40 237 0-150 Auto start function 16 1PC 1 CDN-150 86919987 39.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Detection of diameter of reinforcing bar
4
From Japan
On 2018-01-17 14:38:15
I am satisfied because it is lighter in numerical value and easy to read with carbon material.
This review is about item#86919971.
Electric construction work
5
From Japan
On 2015-01-28 22:43:24
I think that it is convenient to use light and easy to use, depth of perforation etc etc.
This review is about item#86919987.

Related Products