Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Magnet Light

5.00 (1)
Purpose
Used for hand lighting at the time of machine processing
Magnet
Width 50x length 60x height 55 (mm)
Lighting
AC100V, proper 60W, maximum 100W
Arm Length (mm)
270
Power Cord (m)
2
Adsorption Ability (N)
Up to 800
Connector
E26
Overall Height (mm)
440
Cycle(Hz)
50/60
Weight (kg)
1.7
Specification
With light guard
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MFR-100 86920154 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Lighting in the factory, lighting at customer construction, lighting in the office room (for attaching to steel columns)
5
From Japan
On 2015-01-22 13:31:08
In our industry, the popular magnet lights are never handled in the home center first, and the sales price of monotaro is also low, I am satisfied. The purchase is the second time this time.
This review is about item#86920154.

Related Products