Bantu
Hubungi Kami
Log keluar
Log masuk
All Category
Quick
Order
Buy more than* S$200* and get
FREE SHIPPING
Magnifier with Tweezers
[x]close
All Products
>
Medical, Nursing Care
>
Medical, First Aid, and Hygiene Supplies
>
Doctor Supplies
>
Tweezers
Magnifier with Tweezers
BeHAUS
Click for images of all products
Feature
* Products that meet your criteria are shown in
table below.
Purpose
Tweezer for fine works., Tweezer for fine works., Tweezer for fine works., Tweezer for fine works.
Quantity
6
Material (lens)
Acrylic
Magnification
4.5
Lens Diameter (phi mm)
30
Overall Width (mm)
45
Weight (g)
24
Overall Length (mm)
150
Thickness (mm)
20
Accessories
Tweezers
Now we ship to
...
see all>
Top
Product Options
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
1PC
1
No.1950
86921073
12.99 SGD
Shipped after 2018-04-23
Customers Who Viewed This Item Also Viewed
(first)
Page
1
/4
<<
Precision Work Loupe
Shinwa Rules
11.99
-
22.99 SGD
Scalpel magnifier
I.L.K. (IKEDA LENS INDUSTRIAL)
15.99 SGD
Tweezers Loupe
KONTEC
19.99 SGD
Magnifier with Tweezers
BeHAUS
-
LED light attached loupe (with Tweezers)
Hikari
26.99 SGD
Light & lens with a safety thorns excl.
TSK
48.99 SGD
Magnifier Tweezers
TSK
6.99
-
14.99 SGD
(16)
Digital code switch (15 degree)
TOKYO SOKUTEIKIZAI
66.99
-
69.99 SGD
Outstanding Tweezers With Diagonal Tip Type
GREEN BELL
13.99 SGD
(6)
Disaster prevention toilet bag
SANKO
41.99
-
64.99 SGD
(2)
Pin type safety tweezers
TSK
44.99 SGD
Emergency toilet
SANKO
51.99 SGD
(1)
FC portable nail clippers
Hakujuji
4.99 SGD
>>
Category
All Products
>
Medical, Nursing Care
>
Medical, First Aid, and Hygiene Supplies
>
Doctor Supplies
>
Tweezers
Related Products
BeHAUS
Magnifying
Lens accessories
magnifying glass 20
Niigata seiki ad-150
seiki magnifier
magnifiers
Top