Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Safety Rubber Boots

2015 Trusco Published Pages
3 0479
2014 TRUSCO Published Page
3-0310
Pressure-resistance Load (kN)
10
Dynamical Friction Coefficient
0.30 (in accordance with JIS anti-slip resistance test method)
Material (toe core)
Fiber reinforced resin
Material (inner)
Nylon hosiery
Foot Width
4E
Material (Sole)
Natural rubber
Material (Skin)
Natural rubber
Length (cm)
38
Color
Navy
Weight (kg)
1.28
...see all>
Product Options
ADD TO CART
Size (cm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
26 324-2099 1Pair 1 EC230-26.0 37078781 -
Discontinued
[x]
28 324-2111 1Pair 1 EC230-28.0 37078824 -
Discontinued
[x]
25 324-2081 1Pair 1 EC230-25.0 37078763 -
Discontinued
[x]
27 324-2102 1Pair 1 EC230-27.0 37078806 -
Discontinued
[x]
ADD TO CART

Related Products