Buy more than* S$200* and get FREE SHIPPING

Window Heat Insulation Sheet, Double Sided Tape

3.75 (4)
Please do not use special glass like wire glass, vacuum double glass, and heat absorption and reflect glass etc, or they may get crack. Not for frosted glass, uneven glass, glass with scattering prevention film, special treatment glass, and outdoor gla
Period of Service
One season (about 6 months)
Stick double-sided tape
Width (mm)
Length (mm)
...see all>
Product Options
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 - 76080417 10.99 SGD
In stock
Customer Reviews
5 star 1
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
Window insulation
From Japan
On 2018-02-02 15:01:47
Since it peels off directly with glass, it is attached to the sash surface.
This review is about item#76080417.
Insulation of small windows
From Japan
On 2018-01-19 01:12:44
It's neither good nor bad. It is suitable for the price. It is slightly thin. Because it comes with double sided tape, it is profitable if it can end with only this.
This review is about item#76080417.
For insulation of glass window
From Japan
On 2014-11-14 15:05:53
It was a very easy task. However. Processing of double-sided tape tensioned on glass when removing it seems to be tough. When thinking about it, I think that it was better for the water-filled type.
This review is about item#76080417.
Insulation of bathroom and dressing window windows
From Japan
On 2014-02-04 16:02:30
In the instructions enclosed with the product, since there is a fear of breakage of glass with glass or glass frills, it is written as inappropriate use, but that is not written in the explanation on the web. I do not know when purchasing items, so I hope for improvement. Instead of sticking directly on glass, I devised one piece and pasted it with aluminum tape to aluminum sashi. Only in the central part of the glass, the attached double-sided tape was stuck so that the central part was not slackened with a length of about 5 cm in length. Although it seems that the cellophane part somewhat loosens, since it is a specification that has to be replaced every road, as long as one season, there is no problem. As far as I saw, there seems to be no fear of breaking the window glass so far. In addition, it feels warmer than before construction. Because it is a bathroom, there is no dew condensation, but the amount is small and undiminished.
This review is about item#76080417.

Related Products