Buy more than* S$200* and get FREE SHIPPING

Window Insulation Sheet, Water Bonding Type

5.00 (1)
Caution
Please do not use special glass like wire glass, vacuum double glass, and heat absorption and reflect glass etc, or they may get crack. Not for frosted glass, uneven glass, glass with scattering prevention film, special treatment glass, and outdoor gla
Period of Service
One season (about 6 months)
Type
Water paste
Width (mm)
900
Length (mm)
1800
Material
Polyethylene
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 - 76080426 10.13 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Window insulation
5
From Japan
On 2016-01-18 17:48:21
Easy convenient and condensation is quite possible to reduce
This review is about item#76080426.

Related Products