Buy more than* S$200* and get FREE SHIPPING

100BASE-TX Switching Hub

5.00 (1)
Switch Capacity
1
RoHS Directive
Correspondence
Network Type
IEEE802.3u/IEEE802.3
Switching Method
Store-and-forward
Auto Negotiation
Correspondence (100/10Mbps)
Communication Method
Full duplex / half duplex
Connection Method
100BASE-TX/10BASE-T
Connector Shape
RJ-45
Compatible Standard
VCCIClassB
Color
White
Material
Plastic
Accessories
AC adapter
...see all>
Product Options
ADD TO CART
Unit Outside Dimensions (Width W x Depth D x Height H)(mm) Rated Power Consumption (W) Body Weight (g) Number of Ports Transmission Speed Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Unit Outside Dimensions (Width W x Depth D x Height H)(mm) Rated Power Consumption (W) Body Weight (g) Number of Ports Transmission Speed Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
97x52x16.5 1.6 29 3 Maximum effective (Gbit / s) 0.3 1PC 1 LAN-SW03PSWE 76080715 21.99 SGD
In stock
73.3x51.5x13.5 2.1 39 5 Maximum effective (Gbit / s) 0.5 1PC 1 LAN-SW05PSWE 76080724 25.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for connecting two PCs
5
From Japan
On 2018-02-21 15:19:28
Especially two units are used at the same time without any problems. It is small and it is good not to take up space.
This review is about item#76080715.

Related Products