Buy more than* S$200* and get FREE SHIPPING

3.5inches External HDD

5.00 (1)
RoHS Directive
Correspondence
Number of Revolutions
Non-fixed
Interface
USB3.0/2.0
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
110x173x33
Connector Shape
USB3.0Micro-Bx1
Compatible Standard
VCCIClassB
Weight (g)
850
...see all
Product Options
ADD TO CART
Capacity (TB) Input Voltage (V) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Capacity (TB) Input Voltage (V) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2 100V, 50 / 60Hz (AC adapter) 1PC 1 LCH-MNR020U3 76080785 -
Discontinued
[x]
3 100V, 50/60Hz (AC adapter) 1PC 1 LCH-MNR030U3 76080794 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For data backup
5
From Japan
On 2014-04-08 14:30:15
Large capacity in a compact body. It is ideal for applications that do not in the LAN connection.
This review is about item#76080794.

Related Products