Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

microUSB-Lightning-B Converter Adapter

4.00 (1)
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
11.5x6.5x25.0
Weight (g)
13
...see all>
Product Options
ADD TO CART
Connector Shape Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Connector Shape Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
USB (microB)-Lightning female connector White 1PC 1 LHC-MBLADWH 76080821 -
Discontinued
[x]
USB (microB) female connector -Lightning Black 1PC 1 LHC-MBLADBK 76080812 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Smartphone conversion adapter
4
From Japan
On 2015-12-09 15:08:56
It is convenient although I did not know that this is available for the conversion adapter of the smartphone.
This review is about item#76080821.

Related Products