Buy more than* S$200* and get FREE SHIPPING

AC Charger

Rated Output Voltage (V)
DC5
Charging Time (hours)
2.5
Unit Outside Dimensions (Width W x Depth D x Height H)(mm)
58x23x56
Warranty Period
1 year
Rated Output Current (A)
1.8
Rated Input Voltage (V)
AC100V50/60Hz
Cable Length (m)
1.5
Weight (g)
84
Specification
Electrical Appliances and Material Safety Act PSE
...see all
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
White 1PC 1 MPA-ACMA1518WH 76081117 -
Discontinued
[x]
Black 1PC 1 MPA-ACMA1518BK 76081101 -
Discontinued
[x]
ADD TO CART

Related Products