Buy more than* S$200* and get FREE SHIPPING

5 Button BT BlueLED Mouse, EX-G

Radio Frequency (GHz)
2.4
Number of Wheels
1
Continuous Standby Time
170 days
Continuous Opreration Time
142
Number of Buttons
(Including wheels) 5
Unit Outside Dimensions (Width W x Depth D x Height H)(mm)
70x110x40
LED Color
Blue
Reading Method
Optical sensor system
Communication Method
FHSS
Resolution Capability
1600 count
Rated Voltage (V)
(Body) 3
Type
(Exit ray) visible wavelength range
Size
M
Accessories
Operation check for AAA alkaline battery x2, User's Manual x1
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Red 1PC 1 M-XG1BBRD 76081205 -
Discontinued
[x]
Silver 1PC 1 M-XG1BBSV 76081214 -
Discontinued
[x]
Black 1PC 1 M-XG1BBBK 76081196 38.99 SGD
In stock
ADD TO CART

Related Products