Buy more than* S$200* and get FREE SHIPPING

Wireless BlueLED Mouse

Radio Frequency (GHz)
2.4
Number of Wheels
1
Continuous Standby Time
220 days
Interface
USB
Continuous Opreration Time
152
Number of Buttons
(Including wheels) 5
Unit Outside Dimensions (Width W x Depth D x Height H)(mm)
70x110x40
Warranty Period
6 months
LED Color
Blue
Reading Method
Optical sensor system
Communication Method
GFSK
Resolution Capability
1600 count
Connector Shape
USB (A) male
Rated Voltage (V)
(Body) 3
Type
(Exit ray) visible wavelength range
Size
M
Specification
Receiver storage
...see all
Product Options
ADD TO CART
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Receiver) 15x18x6 Black 1PC 1 M-XG1DBBK 76081223 -
Discontinued
[x]
- Red 1PC 1 M-XG1DBRD 76081232 -
Discontinued
[x]
- Silver 1PC 1 M-XG1DBSV 76081241 37.42 SGD
In stock
ADD TO CART

Related Products