Buy more than* S$200* and get FREE SHIPPING

BlueLED Mouse, EX-G

4.50 (2)
Number of Wheels
One
Interface
USB
Number of Buttons
(Including wheels) 5
Warranty Period
6 months
LED Color
Blue
Reading Method
Optical sensor system
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
70x110x40
Resolution Capability
1600 count
Connector Shape
USB (A) male
Cable Length (m)
1.5
Rated Voltage (V)
5
Power
USB bus power
Type
(Exit ray) visible wavelength range
Weight (g)
102
Size
M
Accessories
User's Manual x1
...see all
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black 1PC 1 M-XG1UBBK 76081257 -
Discontinued
[x]
Red 1PC 1 M-XG1UBRD 76081266 -
Discontinued
[x]
Silver 1PC 1 M-XG1UBSV 76081275 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Clerical work
4
From Japan
On 2015-11-09 18:43:32
Although there is a button with forward and back, it is convenient and inadvertent when you touch carelessly sometimes you have trouble changing the page Sometimes it may be a good idea to switch harder on a sub switch or because my hands are big, I might touch it
This review is about item#76081266.
Daily work
5
From Japan
On 2014-11-20 15:58:20
It fits to the shape of the hand, it is very easy to use, it is hard to get tired.
This review is about item#76081266.

Related Products