Buy more than* S$200* and get FREE SHIPPING

BT BlueLED Mouse

Radio Frequency (GHz)
2.4
Number of Wheels
1
Continuous Standby Time
490 days
Continuous Opreration Time
129
Number of Buttons
(Including wheels) 5
Unit Outside Dimensions (Width W x Depth D x Height H)(mm)
81x119x41.2
Warranty Period
6 months
LED Color
Blue
Reading Method
Optical sensor system
Communication Method
FHSS
Rated Voltage (V)
(Body) 1.5
Compatible Standard
Bluetooth3.0Class2 / Profile: HID (HumanInterfaceDevice)
Type
(Exit ray) visible wavelength range
Size
L
...see all
Product Options
ADD TO CART
Color Resolution Capability Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Resolution Capability Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Silver 800/1600 count (switchable ) 1PC 1 M-XG2BBSV 76081302 -
Discontinued
[x]
Black 800/1600 count (switchable ) 1PC 1 M-XG2BBBK 76081284 -
Discontinued
[x]
Red 800/1600 count (switchable) 1PC 1 M-XG2BBRD 76081293 -
Discontinued
[x]
ADD TO CART

Related Products