Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Wireless BlueLED Mouse

5.00 (1)
Radio Frequency (GHz)
2.4
Number of Wheels
1
Continuous Standby Time
260 days
Interface
USB
Continuous Opreration Time
162
Number of Buttons
(Including wheels) 5
Unit Outside Dimensions (Width W x Depth D x Height H)(mm)
81x119x41.2
Warranty Period
6 months
LED Color
Blue
Reading Method
Optical sensor system
Communication Method
GFSK
Connector Shape
USB (A) male
Rated Voltage (V)
(Body) 1.5
Type
(Exit ray) visible wavelength range
Size
L
Specification
Receiver storage
...see all>
Product Options
ADD TO CART
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Resolution Capability Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Resolution Capability Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Receiver) 15x18x6 800/1600 count (switchable) Black 1PC 1 M-XG2DBBK 76081311 -
Discontinued
[x]
- 800/1600 count (switchable ) Silver 1PC 1 M-XG2DBSV 76081336 40.99 SGD
Shipped after 2018-06-25
- 800/1600 count (switchable ) Red 1PC 1 M-XG2DBRD 76081327 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Ordinary work, office work
5
From Japan
On 2017-09-14 16:23:34
Wireless is as usable as usual, the work is quick! Because the price is reasonable, I am very satisfied.
This review is about item#76081336.

Related Products