Buy more than* S$200* and get FREE SHIPPING

5 Button BlueLED Mouse, EX-G

Number of Wheels
1
Interface
USB
Number of Buttons
(Including wheels) 5
LED Color
Blue
Reading Method
Optical sensor system
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
81.0x119.0x41.2
Connector Shape
USB (A) male
Cable Length (m)
1.5
Rated Voltage (V)
5
Power
USB bus power
Type
(Exit ray) visible wavelength range
Weight (g)
114
Size
L
...see all>
Product Options
ADD TO CART
Color Resolution Capability Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Resolution Capability Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Red 800/1200/1600 count (switchable ) 1PC 1 M-XG2UBRD 76081354 -
Discontinued
[x]
Silver 800/1200/1600 count (switchable ) 1PC 1 M-XG2UBSV 76081363 -
Discontinued
[x]
Black 800/1200/1600 count (switchable) 1PC 1 M-XG2UBBK 76081345 -
Discontinued
[x]
ADD TO CART

Related Products