Buy more than* S$200* and get FREE SHIPPING

Link Cable

Interface
USB2.0/USB1.1
Transfer Speed (Mbps)
USB2.0 high speed mode / 480Mbps (theoretical value) USB1.1 full speed mode / 12Mbps (theoretical value)
Warranty Period
6 months
Operating Envrionment
5 to 40degCtemperature,(non-condensing)30-80%humidity
Power Supply Voltage (V)
5
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
45x20x10
Compatible Models
Windows(R)8,Windows(R)7(SP1),WindowsVista(R)(SP2),Windows(R)XP(SP3)
Connector Shape
USBA (male) x2
Cable Length (m)
1.2
Power
Bus power
Weight (g)
37
Color
Black
Accessories
Instruction Manual Part 1
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 UC-TV3BK 76082045 40.99 SGD
In stock
ADD TO CART

Related Products