Buy more than* S$200* and get FREE SHIPPING

11ac (draft) 1300Mbps Giga Router

Use Channel (ch)
2.4GHz band: 1 - 13ch, 5GHz band: 36, 40, 44, 48, 52, 56, 60, 64, 100, 104, 108, 112, 116, 120, 124, 128, 132, 136, 140ch
Transmission Speed
(Theoretical value) IEEE802.11ac (draft): Up to 1300Mbps, IEEE802.11n: Up to 450Mbps, IEEE802.11g: up to 54Mbps, IEEE802.11b: up to 11Mbps, IEEE802.11a: up to 54Mbps
Frequency (GHz)
2.4(2400 - 2484MHz)5(5150 - 5725MHz)
Transmission Methods
IEEE802.11ac (draft): MIMO-OFDM system, IEEE802.11n: MIMO-OFDM system, IEEE802.11g: OFDM system, IEEE802.11b: DS-SS system, IEEE802.11a: OFDM system
Protocol
TCP/IP(IPv4/IPv6)
Security
WPA2 (encryption: AES, authentication method: PSK), no encryption
Antenna
Three built-in antenna (receiving three, three transmission)
Terminal
RJ-45-inch 8-pin port x5 (WANx1, LANx4)
Mode
Access Point mode, router mode
Connector
(Power) DC Jack
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
80x240x188
Setup Method
WAN: DHCP / fixed IP / PPPoE (2 sessions), LAN: DHCP server is configured with a static IP address
Input Voltage (V)
AC100 +/-10% 50/60Hz
Body Weight (g)
435
Compatible Standard
IEEE802.3ab(1000BASE-T)/IEEE802.3u(100BASE-TX)/IEEE802.3(10BASE-T)
Power Consumption (W)
18
Standard
Wireless LAN/IEEE802.11ac (draft), IEEE802.11n, IEEE802.11a, IEEE802.11b, IEEE802.11g
Specification
WPS/supported(Mounted button, PBC / PIN method), AutoMDI/MDI-X, auto-negotiation WPS/support
Accessories
Wireless LAN router one, one stand, one AC adapter, one LAN cable, CD-ROM1 piece, three manuals, SINGLE information sheet, one IKARUS trial serial card
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 WRC-1750GHBK 76082072 -
Discontinued
[x]
ADD TO CART

Related Products