Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Safety Boots 8533 Black

5.00 (2)
Material (toe core)
resin
Foot Width
3E
Standard Weight (g/1 leg)
1005
Material (Sole)
Urethane, rubber
Material (Skin)
Cowhide
Standard
JIS T 8101 / S species
...see all>
Product Options
ADD TO CART
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
30 1Pair 1 8533BlackK 76087051 189.99 SGD
Shipped after 2018-06-29
24 1Pair 1 8533Black 76086954 169.99 SGD
Shipped after 2018-06-29
24.5 1Pair 1 8533Black 76086963 -
Discontinued
[x]
25 1Pair 1 8533Black 76086972 -
Discontinued
[x]
27 1Pair 1 8533Black 76087015 -
Discontinued
[x]
27.5 1Pair 1 8533Black 76087024 -
Discontinued
[x]
26 1Pair 1 8533Black 76086997 -
Discontinued
[x]
26.5 1Pair 1 8533Black 76087006 -
Discontinued
[x]
28 1Pair 1 8533Black 76087033 -
Discontinued
[x]
29 1Pair 1 8533BlackK 76087042 189.99 SGD
Shipped after 2018-06-29
25.5 1Pair 1 8533Black 76086981 -
Discontinued
[x]
23.5 1Pair 1 8533Black 76086945 169.99 SGD
Shipped after 2018-06-29
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
When working on altitude!
5
From Japan
On 2017-12-03 01:09:24
The shoe laces are blue. I wonder why it might be blue, but are individuals different? Everyday shoes are 26.5, but purchased 27.0. I have used it for a year. Although it seems to be usable a little more, I purchase my second pair. Because the width is spacious and relaxed, People who are perfect size buy with usual size! ! Because of cowhide, I feel warmth, winter is good! That said, there was nothing to say that it was too steamy in the summer.
This review is about item#76087015.
Manufacturing work
5
From Japan
On 2015-11-26 13:48:11
Since the goods that have been used for a long time later the amount is a bit cheaper ...
This review is about item#76086972.

Related Products