Buy more than* S$200* and get FREE SHIPPING

Safety Half Boots AA44

Material (toe core)
resin
Foot Width
3E
Standard Weight (g/1 leg)
515(26.0cm)
Material (Sole)
Urethane
Material (Skin)
Cowhide
Standard
JIS T 8101 / S species
...see all>
Product Options
ADD TO CART
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
24 1Pair 1 AA44 76088205 -
Discontinued
[x]
27 1Pair 1 AA44 76088266 -
Discontinued
[x]
23.5 1Pair 1 AA44 76088196 -
Discontinued
[x]
25.5 1Pair 1 AA44 76088232 -
Discontinued
[x]
26 1Pair 1 AA44 76088241 -
Discontinued
[x]
28 1Pair 1 AA44 76088284 -
Discontinued
[x]
24.5 1Pair 1 AA44 76088214 -
Discontinued
[x]
26.5 1Pair 1 AA44 76088257 -
Discontinued
[x]
27.5 1Pair 1 AA44 76088275 -
Discontinued
[x]
25 1Pair 1 AA44 76088223 -
Discontinued
[x]
ADD TO CART

Related Products