Buy more than* S$200* and get FREE SHIPPING

Safety Boots FD44 NS1

5.00 (1)
Material (toe core)
steel
Foot Width
3E
Standard Weight (g/1 leg)
1230
Material (Sole)
Gum
Material (Skin)
Cowhide
Standard
JIS T 8101 / S species
...see all>
Product Options
ADD TO CART
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25.5 1Pair 1 FD44 NS1 76089054 119.99 SGD
Shipped after 2018-01-30
26.5 1Pair 1 FD44 NS1 76089072 109.99 SGD
In stock
27 1Pair 1 FD44 NS1 76089081 109.99 SGD
In stock
27.5 1Pair 1 FD44 NS1 76089097 129.99 SGD
Shipped after 2018-01-30
24 1Pair 1 FD44 NS1 76089027 119.99 SGD
Shipped after 2018-01-30
24.5 1Pair 1 FD44 NS1 76089036 119.99 SGD
Shipped after 2018-01-30
25 1Pair 1 FD44 NS1 76089045 109.99 SGD
In stock
26 1Pair 1 FD44 NS1 76089063 119.99 SGD
Shipped after 2018-01-30
28 1Pair 1 FD44 NS1 76089106 119.99 SGD
Shipped after 2018-01-30
23.5 1Pair 1 FD44 NS1 76089011 119.99 SGD
Shipped after 2018-01-30
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Precision equipment manufacturing process
5
From Japan
On 2016-04-28 21:09:16
It seems to be weak to shoe sole oil It is beginning to soften
This review is about item#76089072.

Related Products