Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Safety Boots FD33

4.50 (2)
Material (toe core)
steel
Foot Width
3E
Standard Weight (g/1 leg)
1480
Material (Sole)
Gum
Material (Skin)
Cowhide
Standard
JIS T 8101 / S species
...see all>
Product Options
ADD TO CART
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
23.5 1Pair 1 SS11Resin ProtectiveD-6 76089431 149.99 SGD
Shipped after 2018-06-29
24.5 1Pair 1 SS11Resin ProtectiveD-6 76089456 149.99 SGD
Shipped after 2018-06-29
25 1Pair 1 SS11Resin ProtectiveD-6 76089465 159.99 SGD
Shipped after 2018-06-29
24 1Pair 1 SS11Resin ProtectiveD-6 76089447 149.99 SGD
Shipped after 2018-06-29
26 1Pair 1 SS11Resin ProtectiveD-6 76089483 139.99 SGD
Shipped after 2018-06-29
27.5 1Pair 1 SS11Resin ProtectiveD-6 76089517 139.99 SGD
Shipped after 2018-06-25
27 1Pair 1 SS11Resin ProtectiveD-6 76089501 149.99 SGD
Shipped after 2018-06-29
28 1Pair 1 SS11Resin ProtectiveD-6 76089526 159.99 SGD
Shipped after 2018-06-29
26.5 1Pair 1 SS11Resin ProtectiveD-6 76089492 149.99 SGD
Shipped after 2018-06-25
25.5 1Pair 1 SS11Resin ProtectiveD-6 76089474 159.99 SGD
Shipped after 2018-06-29
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Railway wire retention
5
From Japan
On 2017-11-24 09:57:42
Depending on the size it may take days until shipping so it will be saved when all sizes are shipped the day.
This review is about item#76089483.
Maintenance work on wire
4
From Japan
On 2017-04-14 14:50:10
I was looking for JIS standard designation. I could purchase it cheaper than other sites.
This review is about item#76089517.

Related Products