Buy more than* S$200* and get FREE SHIPPING

Anti-Electrotatic Safety Shoes FD11

3.00 (2)
Material (toe core)
steel
Sole
One layer bottom
Foot Width
3E
Standard Weight (g/1 leg)
1095
Material (Sole)
Gum
Material (Skin)
Cowhide
Standard
JIS T 8103 / S species
...see all>
Product Options
ADD TO CART
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
23.5 1Pair 1 FD11 Electrostatic shoes 76089903 119.99 SGD
Shipped after 2018-01-29
28 1Pair 1 FD11 Electrostatic shoes 76089991 74.99 SGD
In stock
24.5 1Pair 1 FD11 Electrostatic shoes 76089921 74.99 SGD
In stock
26.5 1Pair 1 FD11 Electrostatic shoes 76089964 74.99 SGD
In stock
25 1Pair 1 FD11 Electrostatic shoes 76089937 74.99 SGD
In stock
25.5 1Pair 1 FD11 Electrostatic shoes 76089946 74.99 SGD
In stock
26 1Pair 1 FD11 Electrostatic shoes 76089955 73.99 SGD
In stock
24 1Pair 1 FD11 Electrostatic shoes 76089912 83.99 SGD
Shipped after 2018-01-29
27 1Pair 1 FD11 Electrostatic shoes 76089973 74.99 SGD
In stock
27.5 1Pair 1 FD11 Electrostatic shoes 76089982 74.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Transportation of chemicals
2
From Japan
On 2015-11-21 07:54:48
My shoe sole is stiff, when I work standing, my feet will endure painful, I buy insoles and put on.
This review is about item#76089946.
Safety shoes while working
4
From Japan
On 2015-08-11 15:51:04
I change the safety shoes once a year at pace, Is the shape of the foot bad? At the start of using other companies' safety shoes my feet hurt and my feet just get hurt as I got older, my forefoot is injured earlier. Though it is made from Simon it says so to say so it is the third pair in this time. I bought it from MonotaRO this time because it was cheaper than nearby work clothes shop
This review is about item#76089964.

Related Products