Buy more than* S$200* and get FREE SHIPPING

Safety Sneakers NS211

2.50 (2)
Material (toe core)
resin, Resin
Foot Width
3E, 3E
Material (Sole)
EVA, synthetic rubber, EVA, synthetic rubber
Material (Skin)
Artificial leather, Artificial leather
Standard
JSAA / A species, JSAA / A species
...see all
Product Options
ADD TO CART
Standard Weight (g/1 leg) Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Standard Weight (g/1 leg) Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
380(26.0cm), 760 26.5, 26.5 1Pair 1 NS211White 76091346 53.15 SGD
In stock
380(26.0cm), 380(26.0cm) 22.5, 22.5 1Pair 1 NS211WhiteS 76091267 53.15 SGD
Shipped after 2017-07-04
380(26.0cm), 380(26.0cm) 23, 23 1Pair 1 NS211WhiteS 76091276 53.15 SGD
Shipped after 2017-07-04
380(26.0cm), 380(26.0cm) 23.5, 23.5 1Pair 1 NS211WhiteS 76091285 53.15 SGD
Shipped after 2017-07-04
380(26.0cm), 380(26.0cm) 24, 24 1Pair 1 NS211White 76091294 53.15 SGD
Shipped after 2017-07-04
380(26.0cm), 380(26.0cm) 24.5, 24.5 1Pair 1 NS211White 76091303 53.15 SGD
In stock
380(26.0cm), 380(26.0cm) 25, 25 1Pair 1 NS211White 76091312 53.15 SGD
Shipped after 2017-07-04
380(26.0cm), 380(26.0cm) 25.5, 25.5 1Pair 1 NS211White 76091321 53.15 SGD
Shipped after 2017-07-04
380(26.0cm), 380(26.0cm) 26, 26 1Pair 1 NS211White 76091337 53.53 SGD
In stock
380(26.0cm), 380(26.0cm) 27, 27 1Pair 1 NS211White 76091355 53.15 SGD
Shipped after 2017-07-04
380(26.0cm), 380(26.0cm) 28, 28 1Pair 1 NS211White 76091364 53.15 SGD
Shipped after 2017-07-04
380(26.0cm), 380(26.0cm) 29, 29 1Pair 1 NS211White 76091373 54.48 SGD
Shipped after 2017-07-04
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
work
4
From Japan
On 2014-07-09 13:39:31
I usually purchase 24.0 ~ 24.5 cm, but I purchased 23.5 cm. Because it is wide, it was about a little big. For women, I think that it was better to purchase it by size down than usual. I thought that it seems heavy as I was writing 760 g of one leg, but it was extremely light. Is it a display error? I like the design.
This review is about item#76091285.
Packing work in warehouse
1
From Japan
On 2014-01-21 13:49:16
I bought it last year and used it, but the leather of the part where my toes is bending has already been torn.
This review is about item#76091321.

Related Products