Buy more than* S$200* and get FREE SHIPPING

Safety Sneakers YS1018

3.00 (1)
Material (toe core)
Steel
Foot Width
3E
Standard Weight (g/1 leg)
1010
Material (Sole)
Urethane
Material (Skin)
Artificial leather
Standard
JSAA / A species
...see all>
Product Options
ADD TO CART
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
28 1Pair 1 YS1018Gray 76091531 -
Discontinued
[x]
24.5 1Pair 1 YS1018Gray 76091477 -
Discontinued
[x]
26.5 1Pair 1 YS1018Gray 76091513 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Vehicle maintenance
3
From Japan
On 2014-01-08 08:13:09
There is no problem with the product and there is no complaint, but it will be painful for a while after wearing the edge of the shoe at the malleolus. It may not fit on my feet, so it is not a complaint against the product.
This review is about item#76091477.

Related Products