Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Pig Leather Gloves

5.00 (1)
Purpose
Machinery, press, loading and unloading, transportation, gardening, leisure, etc.
Around Palms (cm)
22
Middle Finger Length (cm)
8.5
Overall Length (cm)
24.5
Size
Free
Thickness (mm)
0.6+/-0.5%
Material
Swine leather
Specification
With sleeves
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
1Bag(10Pair) 1 76091976 98.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
welding
5
From Japan
On 2016-03-11 20:05:55
There are similar products, but Simon's is easy to use.
This review is about item#76091976.

Related Products