Buy more than* S$200* and get FREE SHIPPING

Pig Leather Gloves

5.00 (5)
Thickness (mm)
0.6+/-0.5%
...see all
Product Options
ADD TO CART
Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Size Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Size Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
21 8.5 23 L Swine leather 1Bag(10Pair) 1 -- 76092021 97.20 SGD
In stock
22 9 24 LL Swine leather 1Bag(10Pair) 1 -- 76092037 98.15 SGD
In stock
20 8 22 M - 1bag(10pair) 1 718 Pig White 76092012 97.20 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Machine operation and maintenance, etc.
5
From Japan
On 2017-03-24 10:23:02
The top. Because leather is also easy-to-use soft, and repeater.
This review is about item#76092021.
Machinery relocation work
5
From Japan
On 2016-11-06 15:36:08
We are very satisfied with the products that are superior in cost performance
This review is about item#76092021.
Pruning of planting trees and work
5
From Japan
On 2016-11-03 14:30:15
Easy-to-use, very good. Or it is part of the index finger of the right hand can not be reinforced with I wear.
This review is about item#76092012.
Ironsmith
5
From Japan
On 2016-05-18 16:45:19
It is very fit and easy-to-use to.
This review is about item#76092012.
In the luggage of the track as for the loading and unloading work.
5
From Japan
On 2015-05-12 15:05:20
Since also fit soft skin, it is very easy to use. If a little more price is cheaper.
This review is about item#76092021.

Related Products