Buy more than* S$200* and get FREE SHIPPING

Cowhide Leather Gloves

3.75 (4)
Purpose
Heavy duty like construction, civil engineering, iron and steel, machinery, welding, landscaping, etc.
Around Palms (cm)
24
Middle Finger Length (cm)
9
Overall Length (cm)
24
Size
One Size Fits All
Thickness (mm)
1.4+/-0.5%
Material
Cow split leather
Specification
Inside sewing. Base of thumb: with split leather pad
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(10Pair) 1 107BH abutment 76092073 72.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
Welding operation
4
From Japan
On 2017-06-23 18:44:23
It is faster to ask for it The size is just right.
This review is about item#76092073.
When working
1
From Japan
On 2016-09-30 08:30:26
At the moment I put it in my hand, 4 of the 10 twins broke down from the thin part. Before I knew it was torn and often burned, I never buy it again.
This review is about item#76092073.
General work such as transporting steel materials, cutting welding, etc.
5
From Japan
On 2016-04-01 08:48:00
Since we often operate the transmitter of a radio control crane, we use a cotton sewn leather glove that is easy to use. As this product is slightly smaller size but free size, it seems a bit cramped at first at large private palm, but please be relieved so that you will be familiar with it while using it.
This review is about item#76092073.
Welding work in general
5
From Japan
On 2016-01-18 08:44:22
I was looking for something that was made solid by internal stitching because it was used in the welding operation, but it is durable and somewhat pricelier than those of other manufacturers who used to buy before Because it is cheap, I would like to use it in the future.
This review is about item#76092073.

Related Products