Buy more than* S$200* and get FREE SHIPPING

Cowhide Gloves 107AAA

3.00 (2)
Purpose
Heavy duty like construction, civil engineering, iron and steel, machinery, welding, landscaping, etc.
Around Palms (cm)
23
Thickness (mm)
1.4+/-0.5%
Material
Cow split leather
Specification
Back sawed, palm and thumb root with split: pig split leather
...see all>
Product Options
ADD TO CART
Middle Finger Length (cm) Overall Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Middle Finger Length (cm) Overall Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8.7 24 L 1Bag(10Pair) 1 107AAA large oil equivalent with 76092195 91.99 SGD
In stock
8.5 23.5 M 1Bag(10Pair) 1 107AAA large oil equivalent with 76092186 92.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Processing and assembly of rebar
2
From Japan
On 2016-12-07 16:58:10
The forefinger's patch is broken, and it gets inefficient immediately. I think whether improvement such as sewing method is necessary.
This review is about item#76092186.
Steel fitting manufacture
4
From Japan
On 2014-03-13 13:28:58
Because the end treats sharp material, it is relatively popular as it is searching for cosmers that have good handles and not having a day with cheap ones. Since deterioration starts immediately from a huge seam, I think that if you can improve it there is considerable quality goods.
This review is about item#76092195.

Related Products