Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Cowhide Gloves 107BG

1.00 (1)
Purpose
Heavy duty like construction, civil engineering, iron and steel, machinery, welding, landscaping, etc.
Around Palms (cm)
25
Middle Finger Length (cm)
9.5
Overall Length (cm)
25
Size
Free
Thickness (mm)
1.4+/-0.5%
Material
Cow split leather
Specification
Inner stitching, special oil processing (gold color)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(10Pair) 1 107BG 76092204 91.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Ironworking work
1
From Japan
On 2016-03-24 08:35:01
I bought a number of Simon's leather gloves and liked this product, but this time I bought it because the price of the monotaro was cheap but it is dangerous because the thread runs out of the root of the finger but I do not use it for a day, so I stopped using it Did. When looking inside it seems sloppy and it was obvious when compared with the previous stuff. It was disappointing that I could only think that the manufacturing factory or process changed. I will return the rest and purchase another one.
This review is about item#76092204.

Related Products