Buy more than* S$200* and get FREE SHIPPING

Cowhide Gloves 717P-W

5.00 (3)
Purpose
Construction, civil engineering, iron and steel, machinery, transportation, electrical industry, landscaping, etc.
Thickness (mm)
1.4+/-0.5%
Material
Cow split leather
Specification
Thumb root: split leather pad, cuffs: hook and loop fastener closure type, special oil washable processing
...see all
Product Options
ADD TO CART
Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
23 9.5 23.5 LL 1Bag(10Pair) 1 717P-WOil 76092231 68.94 SGD
Shipped after 2017-07-24
22 9 23 L 1Bag(10Pair) 1 717P-WOil 76092222 69.65 SGD
Shipped after 2017-07-24
21 9 22 M 1Bag(10Pair) 1 717P-WOil 76092213 69.65 SGD
Shipped after 2017-07-24
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Ironworks, smithing
5
From Japan
On 2017-01-29 16:22:47
I can not take oil stains, but it can still be used for a long time while washing it.
This review is about item#76092222.
Construction site
5
From Japan
On 2016-08-09 16:22:41
The liningless absence was good in the summer, if you can consult a price a little more, I will purchase it collectively.
This review is about item#76092231.
Temporary work
5
From Japan
On 2015-09-15 21:21:50
It is convenient because it is easy to wash and hard to break and last long.

Related Products