Buy more than* S$200* and get FREE SHIPPING

Welding Gloves

4.00 (3)
Purpose
Welding, fusing.
Around Palms (cm)
25
Overall Length (cm)
35
Size
Free
Thickness (mm)
1.4+/-0.5%
Material
Palm cow leather sleeves cow floor leather
Specification
3 fingers
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
1Pair 1 76092396 23.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 0
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
When welding
4
From Japan
On 2017-03-24 00:36:09
It may be very easy to use. However, there is a case where the item comes off or there is a case where the thread is loosened immediately. For hit, it is good for one month or more.
This review is about item#76092396.
Pruning work of garden tree
4
From Japan
On 2015-03-24 14:17:15
I use it when dealing with plants with garden trees. Since it can cover up to the sleeve part, it is used safely without hurting your clothes. Three fingers are very handy because they are quite easy to work with. Also leather is moderately soft, so even if you grasp objects, you do not drop them, sometimes you can use another piece of gloves inside. It is a very easy-to-use item.
This review is about item#76092396.
We use it as gloves for wood stove
4
From Japan
On 2014-11-18 20:15:30
Leather is also soft and heat resistant is easy to use
This review is about item#76092396.

Related Products