Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Welding Gloves

4.71 (7)
Purpose
Welding, fusing.
Around Palms (cm)
25
Overall Length (cm)
35
Size
One Size Fits All
Thickness (mm)
1.4+/-0.5%
Material
Cow split leather
Specification
3 fingers
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pair 1 120DK Mark Yu 76092432 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
welding
5
From Japan
On 2017-08-17 08:40:02
It lasts several times compared to five fingers. However, the thickness (hardness) of the skin has a strike Thin one is easy to use but easy to pierce Thicker ones are more usable but last longer.
This review is about item#76092432.
When welding
5
From Japan
On 2017-03-24 00:39:44
I always use it. It lasts very well. One dish that can be used. The price is also convincing.
This review is about item#76092432.
Welding operation
5
From Japan
On 2017-01-24 20:24:46
I think that ease of use is good! I will try to use it a bit more and write it again
This review is about item#76092432.
welding
5
From Japan
On 2015-07-14 16:11:36
I also have a firm seam Straightforward Simon would not be wrong
This review is about item#76092432.
welding
5
From Japan
On 2015-05-29 00:30:08
It is soft and durable!
This review is about item#76092432.
Welding operation
4
From Japan
On 2015-01-16 18:16:27
I am satisfied with making a solid basis for the price.
This review is about item#76092432.
Welding operation
4
From Japan
On 2014-12-07 13:40:16
I think that it is affordably affordable
This review is about item#76092432.

Related Products