Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Welding Gloves

4.24 (33)
Purpose
Welding, fusing.
Around Palms (cm)
25
Middle Finger Length (cm)
9
Overall Length (cm)
35.5
Size
One Size Fits All
Thickness (mm)
1.4+/-0.5%
Material
Cow split leather
Specification
5 fingers
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pair 1 122DK Mark Yu 76092457 12.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 21
4 star 3
3 star 6
2 star 2
1 star 1
Review Rating: 4.24
33 Customer Reviews
The reviews are automatic translation.
Arc welding
5
From Japan
On 2018-05-24 16:26:52
We are doing arc welding work all day. Since it is still brand new, I think that it is easy to use because it is possible to convey the movements of fine hands by five fingers than three fingers. Regarding durability, I think that it will last as long as I have started using it ... ... If durability is good, I will continue to purchase it.
This review is about item#76092457.
Care of planting trees
5
From Japan
On 2018-03-17 14:56:52
Arrangement of delivery from ordering was quick. I bought it for the care of the plants. I am using it with a soft skin, I am using it very conveniently.
This review is about item#76092457.
For weed control
5
From Japan
On 2018-01-28 15:52:22
Used outside purpose. Spider grass spreads in the grounds that I had abandoned, it is useless such as gloves and rubber hands and it sticks into clothes and it is a bad thing. If you do not want to spread the herbicide I picked it out with the thorns to extract it from the root. Even though it is a soft skin, I got it to be thoroughly controlled.
This review is about item#76092457.
Painting, welding
5
From Japan
On 2017-10-31 08:47:37
User's impression. The place where the finger was short said that it was easy to use
This review is about item#76092457.
During machine maintenance
5
From Japan
On 2017-10-28 15:02:06
Because it is soft and hard to move and durability is good, I also want to order again.
This review is about item#76092457.
welding
5
From Japan
On 2017-09-28 21:36:57
I am always using it. Stable Cospa! This will continue from now on!
This review is about item#76092457.
welding
5
From Japan
On 2017-09-27 21:43:17
I am always using it. Stable Cospa! This will continue from now on!
This review is about item#76092457.
Car Restore
4
From Japan
On 2017-04-17 08:34:33
It was easy to use because it was familiar to the hand and moist.
This review is about item#76092457.
Noro dropping of welding sander hanger welding etc.
3
From Japan
On 2016-11-10 01:32:58
It is a good product. But I can not win against the yellow yellow Simon, I lose it to the Fuji's five fingers, at the price and price. But I will buy it because it is a remote island.
This review is about item#76092457.
Arc welding
3
From Japan
On 2016-06-14 18:35:05
A hole will open as soon as it is not thicker
This review is about item#76092457.

Related Products