Buy more than* S$200* and get FREE SHIPPING

Safety Boots SS22

Material (toe core)
Wide ACM resin
Foot Width
3E
Standard Weight (g/1 leg)
510(26cm)
Material (Sole)
Urethane, rubber
Material (Skin)
Cowhide
Standard
JIS T 8101 / S species
...see all>
Product Options
ADD TO CART
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
23.5 1Pair 1 SS22Resin ProtectiveD-6 76082404 139.99 SGD
Shipped after 2018-01-25
24 1Pair 1 SS22Resin ProtectiveD-6 76082413 139.99 SGD
Shipped after 2018-01-25
24.5 1Pair 1 SS22Resin ProtectiveD-6 76082422 139.99 SGD
Shipped after 2018-01-25
25 1Pair 1 SS22Resin ProtectiveD-6 76082431 139.99 SGD
Shipped after 2018-01-25
26.5 1Pair 1 SS22Resin ProtectiveD-6 76082465 139.99 SGD
Shipped after 2018-01-25
27 1Pair 1 SS22Resin ProtectiveD-6 76082474 139.99 SGD
Shipped after 2018-01-25
28 1Pair 1 SS22Resin ProtectiveD-6 76082492 139.99 SGD
Shipped after 2018-01-25
25.5 1Pair 1 SS22Resin ProtectiveD-6 76082447 139.99 SGD
Shipped after 2018-01-25
26 1Pair 1 SS22Resin ProtectiveD-6 76082456 139.99 SGD
Shipped after 2018-01-25
27.5 1Pair 1 SS22Resin ProtectiveD-6 76082483 139.99 SGD
Shipped after 2018-01-25
ADD TO CART

Related Products