Buy more than* S$200* and get FREE SHIPPING

Extension Pole Rod

4.80 (5)
Material (frame)
Stainless steel winding pipe
Materials (cap)
Resin
Outer Diameter (phi mm)
25
Inner Diameter (phi mm)
22
Weight (kg)
0.8
Length (mm)
1400 - 2500
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SAE2.5M 76085143 19.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Clothesline
5
From Japan
On 2016-04-05 15:32:58
I was anxious for a moment rather than what I used to ever, but it seems to be totally okay as it will not dry heavy objects.
This review is about item#76085143.
Laundry clothes rod
4
From Japan
On 2015-07-17 00:50:34
It is just right size for the veranda of the house, the price is cheap and there is no problem, it is enough to hang the laundry.
This review is about item#76085143.
To hang work clothes
5
From Japan
On 2015-01-09 17:20:05
It looks thinner and cleaner, yet it is sturdy and sticks will not stick at all even if you apply considerable weight. Pretty handy. It is going to repeat
This review is about item#76085143.
Laundry clothes
5
From Japan
On 2014-07-02 11:08:15
The price is also cheap, very solid and easy to use is also very good.
This review is about item#76085143.
I purchased the laundry room (room) for drying.
5
From Japan
On 2014-04-22 18:13:56
The telescoping part was also firmly fixed, no bending etc which was concerned by the weight of the dried laundry was generated, the length was enough.
This review is about item#76085143.

Related Products