Buy more than* S$200* and get FREE SHIPPING

Digital Moisture Meter

4.29 (14)
Purpose
Measure wood and construction material moisture content. Check moisture of firewood., Measure wood and construction material moisture content. Check moisture of firewood.
Character Height (mm)
9.5
Measuring Range (%)
42, (mortar, concrete, plaster) / Building Materials 0.2 - 2.0 - (timber, paper, cardboard) / 6 wood
Measuring Method
Electrical resistance
Power
(1.5V LR44) x4 or alkaline button battery
Weight (g)
(Including battery) about 50
Dimension (mm)
80x40x20
Accessories
(1.5V LR44) x4 or strap, alkaline button cells
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 KG-85 76084687 40.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 7
4 star 4
3 star 3
2 star 0
1 star 0
Review Rating: 4.29
14 Customer Reviews
The reviews are automatic translation.
Measure the moisture of firewood
5
From Japan
On 2017-10-27 11:24:33
I am using it to check the dry condition of firewood. It's convenient.
This review is about item#76084687.
Check firewood moisture
4
From Japan
On 2017-10-05 19:05:25
Because the numbers are displayed large, I was happy to see without reading reading glasses.
This review is about item#76084687.
Wood work
5
From Japan
On 2017-09-29 20:45:52
I was a little worried because it was inexpensive, but with unexpected character, I use it to judge the timings of use of wood.
This review is about item#76084687.
Firewood moisture meter
4
From Japan
On 2017-01-16 17:35:48
It is inexpensive to use for firewood stove and it will be helpful enough. Thank you.
This review is about item#76084687.
Measurement of water content of concrete
3
From Japan
On 2016-08-16 10:51:12
Concerning the water content of concrete, it is necessary to check the required range although it is written in the instruction manual.
This review is about item#76084687.
We measure the moisture content of timber used for guitar and furniture production.
5
From Japan
On 2016-05-09 19:17:33
I was worried because the price was cheap, but I think that it is easy to use and accuracy is quite good. It is good enough to use.
This review is about item#76084687.
Measure the moisture content of paper and wood based materials on business.
5
From Japan
On 2015-08-27 14:44:32
As cost performance is extremely high, I think that it is difficult to use it and it is surprisingly easy to use and I am satisfied.
This review is about item#76084687.
To check the dry condition of firewood
5
From Japan
On 2015-08-18 15:13:14
Batteries also included and could be used immediately. It is easy to use and satisfactory to check the dry condition of firewood easily. I was worried whether it would be usable because it was inexpensive, but when I measured a lot it seems to be reliable. I think that it can be used well if it is not strict measurement. I can use it even in dark places because the lighting is on the display part, I think that it is convenient without forgetting to erase the auto power off as well.
This review is about item#76084687.
General measurement.
3
From Japan
On 2015-08-11 21:12:29
Is accuracy true, there is a sense of toy somewhat.
This review is about item#76084687.
Measure the moisture content of the feeding board, ALC etc before painting work.
4
From Japan
On 2015-03-08 17:26:41
Although it is used as a diagnosis before painting, letters are large and easy to see, and I am satisfied because I do not need so much precision.
This review is about item#76084687.

Related Products