Buy more than* S$200* and get FREE SHIPPING

Digital Multi Meter

4.33 (3)
Range Switching
Auto / manual range
Sampling
2 times / second
Functions
Deviation measurement, range hold, display hold, auto power off, reset function
Display
4000 count LCD
Dimensions (Height H x Width W x Depth D) (mm)
155x75x29
Power
1.5V R6P battery two
Weight (g)
180
Specification
Frequency, duty cycle, continuity test, diode, capacitance
...see all
Product Options
ADD TO CART
Character Height (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Character Height (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
12 1PC 1 KU-2602 76096501 129.90 SGD
In stock
- 1PC 1 KU-2600 76096492 109.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Automobile / motorcycle repair electric appliance inspection
4
From Japan
On 2015-10-01 02:22:17
Gawa does not have a very high-class feeling. It is thicker than I expected. It is probably due to falling durability .... The feeling of use is good for drift. Quick response as standard. If there are some variations such as exclusive case with optional ....
This review is about item#76096501.
Car maintenance
5
From Japan
On 2014-10-11 10:01:48
It's easy to use, the price is also cheap and very satisfying.
This review is about item#76096501.
Electrical installation related to automobile maintenance
4
From Japan
On 2014-09-24 00:16:50
The figure on the display board is large and easy to see. The buzzer sound of the resistance continuity test is also great and it is saved. Frequency can also be measured and other company's current clamp can be used. The green rubber cover of the outer frame was also thick, so it was safe to put it under the engine or under. Although it was cheap at home center, we are satisfied also at this price because we use at work as well.
This review is about item#76096492.

Related Products