Buy more than* S$200* and get FREE SHIPPING

Pen Multi Meter

Fuse
F22 (0.5A / 600V) 1 this
Alternating Current (AC)
(Range) 40mA, 400mA, (min resolution) 10microA, 100microA
Resistance
(Range) 400ohm, 4kohm, 40kohm, 400kohm, 4Mohm, 40Mohm, (min resolution) 0.1ohm, 1ohm, 10ohm, 100ohm, 1kohm, 10kohm
DC Current
(Range) 40mA, 400mA, (min resolution) 10microA, 100microA
DC Voltage
(Range) 400mV, 4V, 40V, 400V, 600V, (min resolution) 0.1mV, 1mV, 10mV, 100mV, 1V
AC Voltage
(Range) 4V, 40V, 400V, 600V, (min resolution) 1mV, 10mV, 100mV, 1V
Range Switching
Auto range
Sampling
3 times / sec
Functions
Maximum / minimum value, deviation measurement, display hold, auto power off (can be canceled), pen lights, backlight
Character Height (mm)
12
Display
4000 count LCD
Dimensions (Height H x Width W x Depth D) (mm)
209x38x32
Power
1.5V LR44 2 pieces battery
Weight (g)
110
Specification
Frequency, duty cycle, continuity test, diode test, capacitance
Accessories
100 over 68 test leads, battery (1.5V LR44) 2 pieces
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SK-6597 76096553 129.90 SGD
ADD TO CART

Related Products