Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Pen Multi Meter

3.00 (1)
Resistance
(Range) 400ohm, 4kohm, 40kohm, 400kohm, 4Mohm, 40Mohm, (resolution) 0.1ohm, 1ohm, 10ohm, 100ohm, 1kohm, 10kohm
DC Voltage
(Range) 400mV, 4V, 40V, 400V, 600V, (resolution) 100microV, 1mV, 10mV, 100mV, 1V
AC Voltage
(Range) 4V, 40V, 400V, 600V, (resolution) 1mV, 10mV, 100mV, 1V
Range Switching
Auto range
Sampling
3 times / sec
Functions
Maximum / minimum value, deviation measurement, display hold, auto power off
Character Height (mm)
8
Display
4000 count LCD
Dimensions (Height H x Width W x Depth D) (mm)
179x28x20
Power
One 3V CR2032 battery
Weight (g)
60
Specification
Frequency, duty cycle, continuity test, diode test, capacitance
Accessories
100-52 test leads, carrying case 1006, (3V CR2032) 1 or the built-in battery
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SK-6592 76096571 89.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Voltage measurement
3
From Japan
On 2015-12-03 23:12:03
Lifting hands and pins are easy to use, but switching operations are difficult to use until accustomed
This review is about item#76096571.

Related Products