Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Multi Meter Card-Type

Static Capacity
(Range) 0.1nF over 200microF, (min resolution) 0.001nF over microF
Duty Ratio
(Range) 0.0% over 99.9%, (min resolution) 0.1%
Resistance
(Range) 400ohm, 4kohm, 40kohm, 400kohm, 4Mohm, 40Mohm, (min resolution) 0.1ohm, 1ohm, 10ohm, 100ohm, 1kohm, 10kohm
DC Voltage
(Range) 400mV, 4V, 40V, 400V, 600V, (min resolution) 100microV, 1mV, 10mV, 100mV, 1V
AC Voltage
(Range) 400mV, 4V, 40V, 400V, 600V, (min resolution) 1mV, 10mV, 100mV, 1V
Range Switching
Auto range
Sampling
2 times / sec
Functions
Deviation measurement, auto power off
Frequency
(Range) 9.99Hz over 999.9kHz, (min resolution) 0.01Hz over 0.1kHz
Character Height (mm)
9
Display
4000 count LCD
Dimensions (Height H x Width W x Depth D) (mm)
108x56x11
Power
1.5V LR44 2 pieces battery
Weight (g)
70
Specification
Continuity test. diode test
Accessories
1022 carrying case, battery (1.5V LR44) each two built-in and spare
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 KU-1133 76096605 51.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products