Buy more than* S$200* and get FREE SHIPPING

Manual Range Digital Multimeter

5.00 (1)
Resistance
(Range) 200ohm, 2kohm, 20kohm, 200kohm, 2Mohm, 20Mohm, 200Mohm, (min resolution) 0.1ohm, 1ohm, 10ohm, 100ohm, 10kohm, 0.1Mohm
DC Current
(Range) 2000microA, 20mA, 200mA, 10A, (min resolution) 1microA, 10microA, 100microA, 10mA
DC Voltage
(Range) 200mV, 2V, 20V, 200V, 500V, (min resolution) 0.1mV, 1mV, 10mV, 100mV, 1V
AC Voltage
(Range) 200V, 500V, (min resolution) 100mV, 1V
Range Switching
Manual range
Sampling
2 times / sec
Functions
Display hold, backlight
Character Height (mm)
12
Display
3.5-digit
Dimensions (Height H x Width W x Depth D) (mm)
130x73.5x35
Power
9V 6F22 1 piece battery
Weight (g)
174
Specification
Continuity test. diode test
Accessories
Holster, 100 over 57 test leads, battery (9V 6F22) 1 piece built, spare fuse (315mA / 250V) 1 this * In the case of spare fuse out the F12 (0.3A / 250V) is usable
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 KU-1188 76096614 56.78 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Wiring repair
5
From Japan
On 2014-11-15 13:38:08
I think it's good. Since the backlight is attached, it is easy to see even in the dark.
This review is about item#76096614.

Related Products