Buy more than* S$200* and get FREE SHIPPING

Analog Multi Tester

Caution
* Continuous measurement is within 1 minute for 12A range. An interval of 1 minute or more is required until the next time., * Continuous measurement is within 1 minute for 12A range. An interval of 1 minute or more is required until the next time.
Resistance
(Range) 5kohm, 500kohm, 5Mohm (x1,100,1k)
DC Current
(Range) 60microA, 3mA, 30mA, 600mA, 12A
DC Voltage
(Range) 300mV, 3V, 12V, 30V, 120V, 300V, 1200V, (internal resistance) 20kohm / V
AC Voltage
(Range) 12V, 30V, 120V, 300V, 1200V, (internal resistance) 10kohm / V
Dimensions (Height H x Width W x Depth D) (mm)
136x90x30
Power
1.5V R6P 1 AA battery
Weight (g)
215
Specification
Continuity test / buzzer when below threshold, Battery check / 1.5V battery (50mA load) buzzer when around 30ohm or below.
Accessories
100 over 64 test leads, 1020 carrying case, battery (1.5V R6P) 1 This, spare fuse F15 (0.75A / 250V) 1 This built-in
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 KF-32 76096632 79.99 SGD
In stock
ADD TO CART

Related Products