Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Analog Multi Tester

Low-Frequency Output (dB)
-20-+22,36,50,56
Resistance
(Range) x1kohm (0 over 1Mohm)
DC Current
(Range) 50mA, 250mA
DC Voltage
(Range) 10V, 50V, 250V, 500V, (internal resistance) 2kohm / V
AC Voltage
(Range) 50V, 250V, 500V, (internal resistance) 2kohm / V
Dimensions (Height H x Width W x Depth D) (mm)
90x60x30
Power
1.5V R6P 1 AA battery
Weight (g)
95
Specification
Battery check / 1.5V button battery (about 2mA load), 9V6F22 battery (about 15mA load), 1.5V AA battery R6P (about 35mA load)
Accessories
100 over 36 test leads, battery (1.5V R6P) 1 This built-in spare fuse F11 (0.25A / 250V) 1 this
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 KF-1 76096641 36.99 SGD
Shipped after 2018-06-22
ADD TO CART

Related Products